- AC Motor
- Brake Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.25 |
| HP | 15 |
| Hz | 60 Hz |
| Full Load Amps | 18 |
| RPM | 1800 rpm |
| Motor Application | Brake Motor |
| Full Load Efficiency | 92.4 % |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame | 254/6T |
| Mounting | Foot Mounted |
| Voltage Rating | 230/460 |
| C Dimension | 29.839 in |
| Weight | 352.0 LB |

