- AC Motor
- HVAC Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Motor Application | HVAC |
| Full Load Amps | 18.2 |
| HP | 15 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Full Load Efficiency | 92.4 % |
| Voltage Rating | 230/460 |
| Frame | 254/6TC |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 242.0 LB |
| EAN or UPC | 79092655296594 |

