- AC Motor
- Pump Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 92.4 % |
| HP | 15 |
| Hz | 60 Hz |
| Frame | 254/6JP |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 18.2 |
| Voltage Rating | 230/460 |
| Motor Application | Pump Duty |
| RPM | 1800 rpm |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| C Dimension | 26.929 in |
| Weight | 251.709 LB |
| EAN or UPC | 7899058018388 |

