- AC Motor
- HVAC Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Motor Application | HVAC |
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| Enclosure | ODP |
| RPM | 1200 rpm |
| Full Load Efficiency | 91.7 % |
| Frame | 284T |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 23.386 in |
| Phase | Three Phase |
| HP | 15 |
| Hz | 60 Hz |
| Full Load Amps | 17.7 |
| Weight | 360.0 LB |
| EAN or UPC | 79091586719394 |

