- AC Motor
- Pump Duty Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Motor Application | Pump Duty |
| HP | 15 |
| Full Load Amps | 17.7 |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Efficiency | 91.7 % |
| Phase | Three Phase |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| C Dimension | 27.141 in |
| Frame | 284JP |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 230/460 |
| Enclosure | ODP |
| Weight | 400.0 LB |
| EAN or UPC | 79091588225534 |

