- AC Motor
- General Purpose Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Full Load Efficiency | 91.7 % |
| Motor Application | General Purpose |
| Frame | 284/6TS |
| C Dimension | 26.557 in |
| HP | 15 |
| Hz | 60 Hz |
| Full Load Amps | 14.3 |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Weight | 360.0 LB |
| EAN or UPC | 7899058026666 |

