- AC Motor
- General Purpose Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Frame | 284/6TS |
| HP | 15 |
| Full Load Amps | 17.9 |
| Phase | Three Phase |
| C Dimension | 26.557 in |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| Service Factor | 1.25 |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Enclosure | TEFC |
| Weight | 350.0 LB |
| EAN or UPC | 79093223490086 |

