- AC Motor
- Pump Duty Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Full Load Amps | 17.9 |
| Mounting | Foot Mounted |
| Motor Application | Pump Duty |
| Voltage Rating | 230/460 |
| C Dimension | 28.7 |
| Service Factor | 1.25 |
| Full Load Efficiency | 91.7 % |
| HP | 15 |
| Phase | Three Phase |
| Frame | 284/6JM |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Weight | 360.0 LB |
| EAN or UPC | 79091583760498 |

