- AC Motor
- Oil Well Pumping Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| C Dimension | 27.929 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Phase | Three Phase |
| Full Load Efficiency | 85.5 % |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| RPM | 1200 rpm |
| HP | 15 |
| Service Factor | 1.15 |
| Motor Application | Oil Well Pumping |
| Enclosure | TEFC |
| Voltage Rating | 208-230/460 |
| Frame | 284/6T |
| Full Load Amps | 18.3 |
| Weight | 440.0 LB |
| EAN or UPC | 79091585608378 |

