
- AC Motor
- IEEE Severe Duty Motor Application
- 15 hp
- 900 rpm
- Three Phase
Input Phase | Three Phase |
Mounting | C-Face - Foot Mounted |
Hz | 60 Hz |
Frame | 284/6TC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
C Dimension | 27.929 in |
Service Factor | 1.25 |
Phase | Three Phase |
Full Load Efficiency | 90.2 % |
HP | 15 |
RPM | 900 rpm |
Voltage Rating | 460 |
Motor Application | Severe Duty |
Full Load Amps | 19.4 |
Enclosure | TEFC |
Weight | 444.0 LB |
EAN or UPC | 79093239133762 |
