
- AC Motor
- IEEE Severe Duty Motor Application
- 15 hp
- 900 rpm
- Three Phase
Enclosure | TEFC |
Full Load Efficiency | 90.2 % |
Voltage Rating | 460 |
HP | 15 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
RPM | 900 rpm |
Hz | 60 Hz |
Full Load Amps | 19.4 |
Phase | Three Phase |
Frame | 284/6T |
Input Phase | Three Phase |
Mounting | Foot Mounted |
Motor Application | Severe Duty |
Weight | 434.0 LB |
EAN or UPC | 7891327474703 |
