- AC Motor
- General Purpose Motor Application
- 15 hp
- 900 rpm
- Three Phase
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Full Load Efficiency | 90.2 % |
| Full Load Amps | 15.5 |
| RPM | 900 rpm |
| Motor Application | General Purpose |
| Efficiency Group | NEMA Premium® |
| Voltage Rating | 575 |
| HP | 15 |
| Frame | 284/6T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 449.161 LB |
| EAN or UPC | 79090183978944 |

