- AC Motor
- Oil Well Pumping Motor Application
- 15 hp
- 900 rpm
- Three Phase
| RPM | 900 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 85.5 % |
| C Dimension | 31.116 in |
| Full Load Amps | 21.8 |
| Mounting | Foot Mounted |
| Voltage Rating | 208-230/460 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Motor Application | Oil Well Pumping |
| HP | 15 |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame | 324/6T |
| Weight | 535.0 LB |
| EAN or UPC | 79091585608200 |

