- 15 kW
- 900 rpm, 750 rpm
- 230/460/415/380 Voltage
- Three Phase
- 60 Hz, 50 Hz
| Mounting Style | F-2 |
| Motor Application | General Purpose |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Motor Shaft Length | 4.33 in |
| Service Factor | 1.15 |
| Full Load Efficiency | 89.5 % |
| C Dimension | 33.709 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz, 50 Hz |
| Enclosure | TEFC |
| Voltage Rating | 460, 230, 380, 415 |
| Poles | 8 |
| RPM | 900 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Washdown Duty | No |
| Brake Feature | No |
| Efficiency Group | Epact Efficient |
| Open End Bearing | 6212-Z-C3 |
| Full Load Amps | 30.9 |
| Mounting | Foot Mounted |
| Frame | 200L |
| Design | N |
| Drive End Bearing | 6212-Z-C3 |
| Full Load rpm | 880 rpm |
| Motor Shaft Size | 2.160 in |
| Full Load Pf | 68 |
| Weight | 541.0 LB |

