- AC Motor
- General Purpose Motor Application
- 12.5 hp
- 3600 rpm
- Single Phase
| Mounting | Foot Mounted |
| Efficiency Group | Standard Efficient |
| Hz | 60 Hz |
| Voltage Rating | 208-230 |
| Frame | 215T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 19.567 in |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Frame Material | Cast Iron |
| Full Load Amps | 53.6 |
| Service Factor | 1.15 |
| HP | 12 1/2 |
| RPM | 3600 rpm |
| Motor Application | General Purpose |
| Full Load Efficiency | 88.5 % |
| Enclosure | TEFC |
| Weight | 198.0 KG |
| EAN or UPC | 79090188734668 |

