- 11 kW
- 900 rpm, 750 rpm
- 230/460/415/380 Voltage
- Three Phase
- 60 Hz, 50 Hz
| Enclosure | TEFC |
| Voltage Rating | 460, 230, 380, 415 |
| Drive End Bearing | 6311-C3 |
| Design | N |
| C Dimension | 31 in |
| Motor Shaft Size | 1.890 in |
| Frame Material | Cast Iron |
| Full Load Efficiency | 89.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 8 |
| Efficiency Group | Epact Efficient |
| Full Load rpm | 885 rpm |
| RPM | 900 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Service Factor | 1.15 |
| Frame | 180L |
| Motor Shaft Length | 4.33 in |
| Phase | Three Phase |
| Mounting Style | F-2 |
| Mounting | Foot Mounted |
| Open End Bearing | 6211-Z-C3 |
| Voltage | 208-230/460 |
| Brake Feature | No |
| Hz | 60 Hz, 50 Hz |
| Full Load Amps | 20.3 |
| Full Load Pf | 76 |
| Weight | 444.0 LB |

