- AC Motor
- Explosion Proof Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 575 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Full Load Amps | 9.28 |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Frame | 215T |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Mounting | Foot Mounted |
| Motor Application | Explosion Proof |
| Full Load Efficiency | 90.2 % |
| HP | 10 |
| Weight | 209.0 LB |
| EAN or UPC | 7894171939428 |

