
- AC Motor
- IEEE Severe Duty Motor Application
- 10 hp
- 3600 rpm
- Three Phase
Motor Application | Severe Duty |
Input Phase | Three Phase |
C Dimension | 19.517 in |
Full Load Efficiency | 90.2 % |
HP | 10 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Voltage Rating | 460 |
Mounting | C-Face - Foot Mounted |
Full Load Amps | 11.6 |
Hz | 60 Hz |
Phase | Three Phase |
Service Factor | 1.25 |
RPM | 3600 rpm |
Frame | 213/5TC |
Weight | 168.0 LB |
EAN or UPC | 79091586099014 |
