- AC Motor
- Pump Duty Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 13.8 |
| Frame | 213/5JP |
| C Dimension | 23.229 in |
| RPM | 3600 rpm |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Enclosure | ODP |
| Full Load Efficiency | 89.5 % |
| Service Factor | 1.15 |
| HP | 10 |
| Hz | 60 Hz |
| Mounting | Footless - Vertical |
| Voltage Rating | 200/400 |
| Weight | 138.0 LB |
| EAN or UPC | 79093222377876 |

