- AC Motor
- General Purpose Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Mounting | C-Face - Foot Mounted |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Frame | 213/5TC |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Material | Rolled Steel |
| HP | 10 |
| Full Load Efficiency | 89.5 % |
| Input Phase | Three Phase |
| Full Load Amps | 12 |
| Hz | 60 Hz |
| Enclosure | ODP |
| RPM | 3600 rpm |
| C Dimension | 16.969 in |
| Weight | 134.457 LB |
| EAN or UPC | 79091585308308 |

