- AC Motor
- Pump Duty Motor Application
- 10 hp
- 3600 rpm
- Single Phase
| Service Factor | 1.15 |
| Full Load Amps | 42 |
| Full Load Efficiency | 84 % |
| HP | 10 |
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Motor Application | Pump Duty |
| Frame | 213/5JP |
| Frame Material | Rolled Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Mounting | Foot Mounted |
| Voltage Rating | 208-230 |
| Enclosure | ODP |
| RPM | 3600 rpm |
| C Dimension | 24.39 in |
| Weight | 177.0 LB |
| EAN or UPC | 79091586406140 |

