- AC Motor
- Pump Duty Motor Application
- 10 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz |
| C Dimension | 20.499 in |
| Service Factor | 1.15 |
| Full Load Amps | 42 |
| RPM | 3600 rpm |
| Full Load Efficiency | 84 % |
| Voltage Rating | 208-230 |
| Input Phase | Single Phase |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 213/5JM |
| Frame Material | Rolled Steel |
| Mounting | Foot Mounted |
| Phase | Single Phase |
| HP | 10 |
| Motor Application | Pump Duty |
| Weight | 162.0 LB |
| EAN or UPC | 79091586405600 |

