- AC Motor
- Fire Pump Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 88.5 % |
| HP | 10 |
| Motor Application | Fire Pump |
| C Dimension | 18.977 in |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Full Load Amps | 9.8 |
| Frame | 213/5JM |
| Mounting | Footless - Vertical |
| Frame Material | Rolled Steel |
| Weight | 115.0 LB |
| EAN or UPC | 79093224000444 |

