- AC Motor
- General Purpose Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 90.2 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 213/5T |
| HP | 10 |
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| C Dimension | 21.654 in |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Frame Material | Rolled Steel |
| Efficiency Group | NEMA Premium® |
| Full Load Amps | 9.2 |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Weight | 164.516 LB |
| EAN or UPC | 79091585327040 |

