- AC Motor
- Pump Duty Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 10 |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Full Load Amps | 9.2 |
| Full Load Efficiency | 90.2 % |
| Motor Application | Pump Duty |
| Frame | 213/5JP |
| C Dimension | 26.654 in |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| RPM | 3600 rpm |
| Weight | 173.0 LB |
| EAN or UPC | 79092659922864 |

