- AC Motor
- General Purpose Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Efficiency Group | NEMA Premium® |
| C Dimension | 21.654 in |
| Frame Material | Rolled Steel |
| RPM | 3600 rpm |
| HP | 10 |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 213/5TC |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Amps | 11.5 |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Full Load Efficiency | 90.2 % |
| Mounting | C-Face - Footless |
| Weight | 170.922 LB |
| EAN or UPC | 79091585381264 |

