- AC Motor
- General Purpose Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Frame | 215Y |
| C Dimension | 17.198 in |
| Mounting | Pad Mounted |
| Full Load Efficiency | 90.2 % |
| Enclosure | TEAO |
| Full Load Amps | 11.6 |
| Phase | Three Phase |
| Service Factor | 1.25 |
| HP | 10 |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| RPM | 3600 rpm |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Weight | 185.0 LB |
| EAN or UPC | 79093225671360 |

