- AC Motor
- Pump Duty Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Frame | 213/5JP |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 90.2 % |
| C Dimension | 26.654 in |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 10 |
| Motor Application | Pump Duty |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Full Load Amps | 11.5 |
| Hz | 60 Hz |
| Weight | 181.931 LB |
| EAN or UPC | 79093223013278 |

