- AC Motor
- Pump Duty Motor Application
- 10 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Voltage Rating | 208-230 |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Frame | 215JP |
| Full Load Efficiency | 86 % |
| C Dimension | 24.272 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Pump Duty |
| HP | 10 |
| RPM | 3600 rpm |
| Input Phase | Single Phase |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Full Load Amps | 38.8 |
| Weight | 177.0 LB |
| EAN or UPC | 79091586382840 |

