- AC Motor
- General Purpose Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | C-Face - Foot Mounted |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Full Load Efficiency | 91.7 % |
| HP | 10 |
| Voltage Rating | 200/400 |
| Hz | 60 Hz |
| Frame | 213/5TC |
| Enclosure | ODP |
| Full Load Amps | 14.3 |
| Weight | 149.0 LB |
| EAN or UPC | 79091588869202 |

