- AC Motor
- General Purpose Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 575 |
| Frame | 213/5TC |
| Full Load Amps | 9.9 |
| HP | 10 |
| Frame Material | Rolled Steel |
| Full Load Efficiency | 91.7 % |
| RPM | 1800 rpm |
| C Dimension | 16.575 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Mounting | C-Face - Foot Mounted |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Enclosure | ODP |
| Weight | 139.014 LB |
| EAN or UPC | 79091585292614 |

