- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| Full Load Amps | 9.9 |
| HP | 10 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Material | Rolled Steel |
| Voltage Rating | 575 |
| Enclosure | ODP |
| Input Phase | Three Phase |
| Frame | 213/5JM |
| RPM | 1800 rpm |
| Motor Application | Pump Duty |
| Weight | 138.541 LB |
| EAN or UPC | 79091585375324 |

