- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| HP | 10 |
| Mounting | Foot Mounted |
| Frame | 213/5JP |
| Frame Material | Rolled Steel |
| Voltage Rating | 230/460 |
| Motor Application | Pump Duty |
| Full Load Efficiency | 91.7 % |
| Enclosure | ODP |
| Full Load Amps | 12.4 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Weight | 149.29 LB |
| EAN or UPC | 79092659802142 |

