- AC Motor
- Fire Pump Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Motor Application | Fire Pump |
| Hz | 60 Hz |
| HP | 10 |
| Input Phase | Three Phase |
| Mounting | Footless - Vertical |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 12.4 |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Enclosure | ODP |
| Phase | Three Phase |
| C Dimension | 22.835 in |
| Frame | 213/5JP |
| Full Load Efficiency | 89.5 % |
| Frame Material | Rolled Steel |
| Weight | 128.0 LB |
| EAN or UPC | 79093224029322 |

