- AC Motor
- Vector Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Enclosure | TENV |
| Hz | 60 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load Efficiency | 91.7 % |
| RPM | 1800 rpm |
| C Dimension | 20.041 in |
| Voltage Rating | 230/460 |
| HP | 10 |
| Motor Application | Vector Duty |
| Frame | 213/5TC |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Full Load Amps | 13.3 |
| Mounting | C-Face - Foot Mounted |
| Service Factor | 1 |
| Weight | 180.0 LB |
| EAN or UPC | 7894171408092 |

