- AC Motor
- General Purpose Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Voltage Rating | 575 |
| Efficiency Group | NEMA Premium® |
| Full Load Efficiency | 91.7 % |
| Service Factor | 1.25 |
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| HP | 10 |
| Motor Application | General Purpose |
| C Dimension | 19.517 in |
| Hz | 60 Hz |
| Frame | 213/5T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 9.92 |
| Input Phase | Three Phase |
| Weight | 172.0 LB |
| EAN or UPC | 7891327161689 |

