- AC Motor
- General Purpose Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Efficiency Group | NEMA Premium® |
| C Dimension | 19.291 in |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Full Load Efficiency | 91.7 % |
| Voltage Rating | 575 |
| Frame | 213/5T |
| Full Load Amps | 9.8 |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Frame Material | Rolled Steel |
| HP | 10 |
| Weight | 135.423 LB |
| EAN or UPC | 79091585323462 |

