- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 575 |
| Full Load Efficiency | 91.7 % |
| Input Phase | Three Phase |
| C Dimension | 20.392 in |
| Full Load Amps | 9.92 |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Frame | 213/5JM |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Service Factor | 1.25 |
| Enclosure | TEFC |
| HP | 10 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Weight | 191.0 LB |
| EAN or UPC | 79090185251984 |

