- AC Motor
- General Purpose Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Enclosure | TEAO |
| Full Load Amps | 12.4 |
| RPM | 1800 rpm |
| C Dimension | 17.198 in |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Frame | 215Y |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Mounting | Pad Mounted |
| Motor Application | General Purpose |
| Full Load Efficiency | 91.7 % |
| Input Phase | Three Phase |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| HP | 10 |
| Weight | 181.0 LB |
| EAN or UPC | 79093224707336 |

