- AC Motor
- General Purpose Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| HP | 10 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 213/5TC |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Full Load Amps | 12.2 |
| Enclosure | TEFC |
| Full Load Efficiency | 91.7 % |
| Mounting | C-Face - Foot Mounted |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Weight | 150.181 LB |
| EAN or UPC | 79091584799008 |

