- AC Motor
- HVAC Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Hz | 60 Hz |
| Full Load Amps | 12.2 |
| Frame | 213/5T |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 91.7 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | HVAC |
| HP | 10 |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| Weight | 136.906 LB |
| EAN or UPC | 79091585295820 |

