- AC Motor
- Saw Arbor Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Drive End Bearing | 6308-ZZ |
| Mounting | Foot Mounted |
| Full Load Efficiency | 85.5 % |
| Service Factor | 1 |
| Phase | Three Phase |
| HP | 10 |
| Motor Shaft Length | 2.52 in |
| Full Load Pf | 78 |
| Mounting Style | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Motor Application | Saw Arbor |
| Design | A |
| Open End Bearing | 6208-ZZ |
| Brake Feature | No |
| Full Load rpm | 1720 rpm |
| Motor Shaft Size | 1.180 in |
| C Dimension | 26.476 in |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| Voltage | 208-230/460 |
| Voltage Rating | 208-230/460 |
| Poles | 4 |
| Full Load Amps | 14.7 |
| Frame | 90L |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 182.0 LB |
| EAN or UPC | 7892304568804 |

