- AC Motor
- Hydraulic Pump Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Full Load Efficiency | 89.5 % |
| Efficiency Group | Epact Efficient |
| HP | 10 |
| Frame | 215TYZ |
| C Dimension | 16.312 in |
| Phase | Three Phase |
| Mounting | Flange & Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load Amps | 15.7 |
| Voltage Rating | 208-230/460 |
| Motor Application | Hydraulic Pump |
| Service Factor | 1.15 |
| Weight | 189.0 LB |
| EAN or UPC | 7891327984608 |

