- AC Motor
- Cooling Tower Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| C Dimension | 18.739 in |
| Mounting | Foot Mounted |
| Enclosure | TEAO |
| Motor Application | Cooling Tower |
| RPM | 1800 rpm |
| Service Factor | 1.25 |
| Voltage Rating | 575 |
| Full Load Amps | 9.92 |
| Frame | 213/5T |
| HP | 10 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Weight | 182.0 LB |
| EAN or UPC | 79090185752788 |

