
- AC Motor
- IEEE Severe Duty Motor Application
- 10 hp
- 1200 rpm
- Three Phase
Full Load Efficiency | 91 % |
Service Factor | 1.25 |
HP | 10 |
Hz | 60 Hz |
Phase | Three Phase |
Input Phase | Three Phase |
C Dimension | 24.945 in |
RPM | 1200 rpm |
Voltage Rating | 460 |
Enclosure | TEFC |
Motor Application | Severe Duty |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Amps | 12.9 |
Mounting | C-Face - Foot Mounted |
Frame | 254/6TC |
Weight | 324.0 LB |
EAN or UPC | 7891327516168 |
