
- AC Motor
- IEEE Severe Duty Motor Application
- 10 hp
- 1200 rpm
- Three Phase
Input Phase | Three Phase |
HP | 10 |
Phase | Three Phase |
Full Load Amps | 10.3 |
Full Load Efficiency | 91 % |
Mounting | Foot Mounted |
Voltage Rating | 575 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
RPM | 1200 rpm |
Hz | 60 Hz |
Enclosure | TEFC |
Motor Application | Severe Duty |
Frame | 254/6T |
Weight | 308.0 LB |
EAN or UPC | 7891327505018 |
