- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 230/460 |
| Enclosure | ODP |
| Full Load Amps | 13.9 |
| Hz | 60 Hz |
| HP | 10 |
| Full Load Efficiency | 91.7 % |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Frame | 254/6JP |
| Frame Material | Rolled Steel |
| C Dimension | 24.843 in |
| RPM | 1200 rpm |
| Weight | 254.388 LB |
| EAN or UPC | 79093221664908 |

