- AC Motor
- Brake Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Foot Mounted |
| HP | 10 |
| Hz | 60 Hz |
| C Dimension | 29.839 in |
| Frame | 254/6T |
| RPM | 1200 rpm |
| Voltage Rating | 230/460 |
| Motor Application | Brake Motor |
| Input Phase | Three Phase |
| Full Load Amps | 12.9 |
| Full Load Efficiency | 91 % |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Weight | 350.0 LB |
| EAN or UPC | 79093222155252 |

