- AC Motor
- General Purpose Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 230/460 |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 10 |
| Frame Material | Rolled Steel |
| Full Load Amps | 13.8 |
| Input Phase | Three Phase |
| C Dimension | 23.346 in |
| Efficiency Group | NEMA Premium® |
| Service Factor | 1.15 |
| Frame | 254/6T |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Full Load Efficiency | 91 % |
| Weight | 240.0 LB |
| EAN or UPC | 79091584500536 |

