- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| HP | 10 |
| Full Load Efficiency | 91 % |
| Phase | Three Phase |
| RPM | 1200 rpm |
| Frame | 254/6JP |
| Full Load Amps | 12.9 |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| C Dimension | 29.106 in |
| Enclosure | TEFC |
| Weight | 316.0 LB |
| EAN or UPC | 79091587100962 |

